Specifications
- Capacity:250 ml (8.5 oz.)
- Bowl Dimensions (W×L×H):13.5×5.4×4.9 cm (5⁵⁄₁₆×2⅛×1¹⁵⁄₁₆")
- Handle Length:5.6 cm (23/16")
- L×W×H:19.1 x 5.4 x 4.9 cm (71/2 x 21/8 x 115/16")
- Supplier No.:369062008
Specifications
About this item
Sterileware® scoops are the perfect shape and size for taking samples, especially from wide-mouth containers.
- Suited for use with wide-mouth containers
- Sterile
- Polystyrene plastic construction
- Provided in individually sealed polyethylene bag
Designed to hold various capacities, these one-piece sterile scoops are molded from high-impact polystyrene plastic, individually sealed and sterilized in a polyethylene bag, and ready for one-time use and disposal.
The 60 mL (2oz.) and 120 mL (4oz.) sampling scoops have a long handle that increases the distance between the hand and sample. When placed on a flat surface they remain upright and can be used as weighing boats. The bright red color reduces the chance of these scoops being accidentally left behind in a sample.
The distinctive color can also serve as a code to avoid cross contamination and provide a contrasting background to better view light colored samples. Made from FDA-grade materials, they are lot stamped for accurate lot tracing and shipped with a Certificate of Processing for Sterilization.