Specifications
- Description:Funnel with medium porosity removable plate
- Cat. no.:47750-808
- Inner Diameter:610 mm (24")
- Supplier No.:H146263524
Specifications
About this item
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate.
- Removable hose barbed connector accepts 12.7 mm (½") I.D. tube and threads into ¾" NPT bung on the funnel
- Overall height: 330 mm (13")
- Rim to plate: 254 mm (10")
Fritware® Porous Filter Plates supported by a multiple ring grid, are made of 6.4 mm (¼") thick HDPE, with a non-porous ring at the periphery of the plate which seals filter paper when used. Fritware® Porous Filter Plates (fixed or removable) are available in two porosities (medium, 45 - 90 µm and coarse, 90 - 130 µm). Temperature range: –20...+52 °C (–4...125 °F).
Perforated Filter Plates are made of 4.8 mm (³/₁₆") thick HDPE with 4.8 mm (³/₁₆") perforations on 11 mm (⁷/₁₆") centers. Perforated Filter Plates (fixed or removable): Fixed for coarse filtration or use with a cloth or paper filter; Removable for use in precious metals recovery. Temperature range: –20...+52 °C (–4...125 °F).