SP Bel-Art Precisionware® Bottles, Narrow Mouth, HDPE, Bel-Art Products, a part of SP
Catalog #: 47750-604
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:47750-604
- Supplier No.:106200007
Specifications
About this item
Rigid high-density polyethylene, laboratory/pharmaceutical grade bottles have matched polypropylene closures.
- Rigid HDPE construction
- Polypropylene closures
- Leakproof design
- Recycling code molded into the base
The leakproof design makes them ideal for packaging and storage of liquids and powders. Bottles 250 ml and larger feature a recycling code molded into the base.
Customers Who Bought This Also Bought