Order Entry
ContactUsLinkComponent
Lightweight Jug-Style Bottle with Handle
SP Bel-Art Jug Style Bottle, Bel-Art Products, a part of SP
Catalog #: 47750-602
Lightweight Jug-Style Bottle with Handle
SP Bel-Art Jug Style Bottle, Bel-Art Products, a part of SP
Catalog #: 47750-602

Specifications

  • Cap Size:
    38 mm
  • Capacity:
    4 L (1 gal.)
  • Cat. no.:
    47750-602
  • Diameter ×H:
    16 x 29 cm (65/16 x 117/16")
  • Supplier No.:
    106140001

Specifications

About this item

Practical jug constructed from high-density polyethylene is ideal for storage.

  • HDPE construction
  • Jug-style design

Equipped with a molded handle for easy transport.

Customers Who Bought This Also Bought