SP Bel-Art Graduated Griffin Low-Form Beakers, Bel-Art Products, a part of SP
Catalog #: 47750-450
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:4000 ml (135 oz.)
- Graduation Interval:1000 ml
- O.D.:213.4 mm (8.4"), Top; 172.7 mm (6.8") Bottom
- Height:228.6 mm (9.0")
- Cat. no.:47750-450
- Supplier No.:262190000
Specifications
About this item
Griffin low-form polypropylene plastic beakers are translucent, chemical resistant, and will stack without sticking together.
- Polypropylene construction
- Low-form design
- Translucent
- Chemical resistant
- Stackable
- Autoclavable
Raised numeric graduations show approximate volume (± 5%).
All sizes are steam autoclavable at 121ºC (250ºF) and microwavable.
Customers Who Bought This Also Bought