Wet-Strengthened Qualitative Filter Paper, Grade 961, Ahlstrom
Catalog #: 47749-770
Supplier: Ahlstrom
Specifications
- Dimensions:12.5 cm dia.
- Flow rate:Fast
- Retention:19 µm
- Load capacity:Very High
- Cat. no.:47749-770
- Supplier No.:9610-1250
Specifications
About this item
Ahlstrom 961 is a fast filtering grade with a creped surface and extremely high loading capacity.
It is recommended for the filtration of coarse and gelatinous precipitates.
Customers Who Bought This Also Bought