Qualitative Filter Paper, Grade 631, Ahlstrom
Catalog #: 47749-694
Supplier: Ahlstrom
Specifications
- Ø:11 cm
- Flow rate:Medium
- Retention:10 µm
- Load capacity:High
- Cat. no.:47749-694
- Supplier No.:6310-1100
Specifications
About this item
Ahlstrom Grade 631 is used for filtration of coarse particles and some gelatinous precipitates, air monitoring when high flow rate is needed, and in routine cleanup analysis of insoluble liquids.
This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought