Pleated (Fluted) Filter Paper, Grade 561, Ahlstrom
Catalog #: 47749-646
Supplier: Ahlstrom
Specifications
- Ø:18.5 cm
- Flow rate:Fast
- Retention:40 µm
- Load capacity:High
- Cat. no.:47749-646
- Supplier No.:5610-1850
Specifications
About this item
Ahlstrom Grade 561 is the pre-pleated version of Grade 961.
Pleating improves the effective surface area which increases flow rate and loading capacity, thus decreasing filtration time.
Customers Who Bought This Also Bought