Ashless Quantitative Paper, Grade 94, Ahlstrom
Catalog #: 47749-500
Supplier: Ahlstrom
Specifications
- Ø:7.0 cm
- Flow rate:Slow
- Retention:1.5 µm
- Load capacity:Medium
- Cat. no.:47749-500
- Supplier No.:0940-0700
Specifications
About this item
Ahlstrom Grade 94 is an extremely fine retention ashless (Ash 0.007%) filter paper suitable for routine quantitative gravimetric techniques.
Customers Who Bought This Also Bought