SP Bel-Art Precisionware® Bottles, Wide Mouth, HDPE, Bel-Art Products, a part of SP
Catalog #: 47748-112
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:53 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:47748-112
- Outer Diameter:7.2 cm (2²⁷⁄₃₂")
- Supplier No.:106259007
Specifications
About this item
Rigid high-density polyethylene, laboratory/pharmaceutical grade bottles are leakproof and supplied with matched polypropylene closures.
- Rigid HDPE construction
- Polypropylene closures
- Leakproof design
- Recycling code molded into the base
Constructed from FDA compliant material, the wide mouth design allows for easy filling and pouring. The design also simplifies the packaging and storing of liquids and powders. Bottles 250 ml and larger feature a recycling code molded into the base.
Customers Who Bought This Also Bought