SP Bel-Art Precisionware® Leakproof Bottles, Narrow Mouth, LDPE, Bel-Art Products, a part of SP
Catalog #: 47748-082
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cap Size:28 mm
- Capacity:500 ml (16.9 oz.)
- Cat. no.:47748-082
- Supplier No.:106219007
Specifications
About this item
Translucent, flexible bottles with leakproof design and matched polypropylene closures are FDA compliant and offer greater visibility than HDPE bottles.
- Transparent, leakproof design
- Flexible LDPE construction
- Polypropylene closures
- Greater visibility than HDPE bottles
- Narrow mouth
Perfect for sampling and general storage of liquids, powders, or viscous fluids. Bottles 250 ml (8.4 oz.) and larger feature a recycling code molded into base.
Customers Who Bought This Also Bought