VWR® Disposable Pellet Mixers and Cordless Motor
Catalog #: 47747-366
Supplier: VWR International
Small Business Enterprise
Specifications
- Capacity:1.5 ml
- Description:Pestle and Microtube
- Cat. no.:47747-366
Specifications
About this item
Designed to homogenize cells and plant tissue or to re-suspend protein and DNA pellets.
- Polybutylene terephthalate construction
- DNase-, RNase-, and pyrogen-free
- Grooved grip
- Lightweight and ergonomically designed
Pestles and microtubes are manufactured from polybutylene terephthalate (PBTP) in an ISO Class 7 (FED-STD-209E Class 10,000/M5.5) cleanroom
Optional battery-powered motor can be used with pestles and microtubes. Motor is lightweight and greatly reduces hand fatigue. Its high-speed vortexing action completely homogenizes cell tissue and pellets within seconds.
They are DNase-, RNase-, and pyrogen-free. The pestle features a grooved grip handle tailored to fit the microtube. The grooved grip makes the handle easy to turn without slipping, even when wearing gloves. Pestle length: 7.5 cm (3").
Ordering information: Unit is sold with a one-year warranty. Motor is supplied with a pestle adapter and two AA batteries. Pestles and microtubes are individually wrapped to guarantee purity.
Customers Who Bought This Also Bought