Pleated (Fluted) Filter Paper, Grade 513, Ahlstrom
Catalog #: 47745-844
Supplier: Ahlstrom
Specifications
- Ø:24 cm
- Flow rate:Medium
- Retention:6.0 µm
- Load capacity:Medium
- Cat. no.:47745-844
- Supplier No.:5130-2400
Specifications
About this item
Ahlstrom Grade 513 is the pre-pleated version of Grade 613.
Pleating improves the effective surface area which increases flow rate and loading capacity, thus decreasing filtration time.
Customers Who Bought This Also Bought