Qualitative Filter Paper, Grade 642, Ahlstrom
Catalog #: 47745-806
Supplier: Ahlstrom
Specifications
- Ø:18.5 cm
- Flow rate:Medium
- Retention:2 µm
- Load capacity:Medium
- Cat. no.:47745-806
- Supplier No.:6420-1850
Specifications
About this item
Ahlstrom 642 has finer particle retention, slightly lower filtration speed, and higher absorption than Ahlstrom 601.
This low ash grade contains more than 95% super refined alpha-cellulose and linter fibers.
Customers Who Bought This Also Bought