Glass Microfiber Filter Paper, Grade 111, Ahlstrom
Catalog #: 47745-784
Supplier: Ahlstrom
Specifications
- Ø:11 cm
- Flow rate:Fast
- Retention:1.2 µm
- Load capacity:Very High
- Cat. no.:47745-784
- Supplier No.:1110-1100
Specifications
About this item
Grade 111 is a binder-free microfiber glass filter paper that offers fine particle retention with high filtration speed and good loading capacity.
Customers Who Bought This Also Bought