Order Entry
ContactUsLinkComponent
SMART DROP IN SINK 16X14X10IN
Drop-In Sinks, Smart Series™ Single Bowl, Advance Tabco
Catalog #: 47744-734
Supplier:  Advance Tabco
Drop-In Sinks, Smart Series™ Single Bowl, Advance Tabco
Catalog #: 47744-734
Supplier:  Advance Tabco

Specifications

  • Bowl Dimensions (W×L×H):
    16×14"
  • Depth:
    10"
  • Description:
    Drop-In sink, single bowl
  • Cat. no.:
    47744-734
  • Dimensions:
    19x19"; 18¼x18¼" cutout (1¼" radius corners)
  • Weight:
    18 lbs.
  • Supplier No.:
    SS-1-1919-10

Specifications

About this item

One piece seamless deep drawn stainless steel bowl.

  • 18 gauge type 304 stainless steel
  • Self rimming design
  • Flat deck allowing for more faucet options
  • All bowls are sound deadened
  • Units feature Advance Tabco's Smart Finish™
  • Stainless steel 1-1/2 IPS basket drain

Self-Rim design. Mounting clips provided accommodates all thicknesses of counter. (Quantity supplied varies based on drop in sink ordered). 8" O.C. faucet holes: Unit punched with 1¹/₄" diameter for the hot and cold water supply lines. Center hole punched with 1" diameter. (3) 1¹/₄" holes 4" O.C., basket drain.

Customers Who Bought This Also Bought