Technik™ Tapered Head Stainless Steel Cutters, Aven
Catalog #: 47743-098
Supplier: Aven Tools
Specifications
- Cat. no.:47743-098
- Cutting Capacity:22 AWG
- Blade Length:14 mm (⁹⁄₁₆")
- Overall Length:11.4 cm (4½")
- Supplier No.:10325
- Cut Type:Semi-flush
Specifications
About this item
Cutters feature box joint construction and dual leaf springs for comfortable action.
- Made of mirror polished stainless steel
- ESD-safe grips
Cutting edges are induction hardened.
Customers Who Bought This Also Bought