Halogen Bulbs, Ushio, Bulbtronics©
Catalog #: 47739-394
Supplier: Bulbtronics
Specifications
- Ø:50.8 mm
- Length:44.45 mm
- Maximum Temperature:3400 K
- Description:Bulb, Ushio, Specular dichroic reflector
- Model:MR16
- Power:150 W
- Filament:CC6/coiled coil transverse
- Bulb Life:40 h
- Base:GX5.3/2-pin
- Voltage:21 V
- Supplier No.:0001393
- OEM Number:1000302
Specifications
About this item
Various halogen bulbs.
Customers Who Bought This Also Bought