Halogen Bulbs, Osram Sylvania, Bulbtronics©
Catalog #: 47738-456
Supplier: Bulbtronics
Specifications
- Ø:11.43 mm
- Length:44 mm
- Maximum Temperature:3450 K
- Description:Bulb, Osram Sylvania, 30 mm Light Center Length
- Model:T3 1/2
- Power:100 W
- Filament:—
- Bulb Life:50 h
- Base:GY6.35/2-pin
- Voltage:12 V
- Supplier No.:0000926
- OEM Number:54248
Specifications
About this item
Various halogen bulbs.
Customers Who Bought This Also Bought