Halogen Bulbs, Osram Sylvania, Bulbtronics©
Catalog #: 47738-322
Supplier: Bulbtronics
Specifications
- Ø:8.89 mm
- Length:30.73 mm
- Maximum Temperature:3350 K
- Description:Bulb, Osram Sylvania, 19.3 mm Light Center Length (for use in photographic lamps or microscopic projection applications)
- Model:T3 1/2
- Power:20 W
- Filament:C6/single coil transverse
- Bulb Life:100 h
- Base:G4/2-pin
- Voltage:6 V
- Supplier No.:0000861
- OEM Number:54261
Specifications
About this item
Various halogen bulbs.
Customers Who Bought This Also Bought