Germicidal Bulbs
Catalog #: 47736-228
Supplier: Bulbtronics
Specifications
- Ø:15.875 mm
- Length:298.4 mm
- Description:Bulb, Norman Lamps, Linear Double Ended, Preheat; Starter Required (Circuitry)
- Model:T5
- Power:8 W
- Bulb Life:7500 h
- Base:G5/mini 2-pin
- Wavelength:253.7 nm
- Supplier No.:0000194
Specifications
About this item
Various germicidal bulbs.
Customers Who Bought This Also Bought