Order Entry
ContactUsLinkComponent
VWR* C-Shaped Lead Ring, 680g
VWR® C-Shaped Lead Ring Flask Weights
Catalog #: 47735-598
Supplier:  VWR International
VWR* C-Shaped Lead Ring, 680g
VWR® C-Shaped Lead Ring Flask Weights
Catalog #: 47735-598
Supplier:  VWR International

Specifications

  • Fits Flask:
    500 - 2000 ml
  • Inner Diameter:
    5.6 cm (2¼")
  • O.D.:
    97 mm (3.8")
  • Weight:
    680 g (1.5 lbs.)
  • I.D.:
    61 mm (2.4")

Specifications

About this item

C-shaped lead ring flask weights are coated with green Vikem® vinyl to protect glassware.

  • Stabilize vessels in water baths or on the benchtop
  • Open ring; flexible enough to be pulled apart to accommodate a wider vessel
  • Available in four diameter/weight combinations

Flask weights fit neatly around the neck of filtering flasks with side-arm tubing connections without disconnecting the tubing.

Customers Who Bought This Also Bought