VWR® C-Shaped Lead Ring Flask Weights
Catalog #: 47735-596
Supplier: VWR International
Specifications
- Fits Flask:250 - 1000 ml
- Inner Diameter:5.1 cm (2")
- O.D.:86 mm (3.4")
- Weight:450 g (1 lbs.)
- I.D.:56 mm (2.2")
Specifications
About this item
C-shaped lead ring flask weights are coated with green Vikem® vinyl to protect glassware.
- Stabilize vessels in water baths or on the benchtop
- Open ring; flexible enough to be pulled apart to accommodate a wider vessel
- Available in four diameter/weight combinations
Flask weights fit neatly around the neck of filtering flasks with side-arm tubing connections without disconnecting the tubing.
Customers Who Bought This Also Bought