SP Bel-Art sidENTRY™ Glove Box, Bel-Art Products, a part of SP
Catalog #: 47735-526
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:47735-526
- Dimensions:76.2W x 61D x 61H cm (30 x 24 x 24")
- Supplier No.:500260000
Specifications
About this item
Small enough to move wherever it’s needed, the sidENTRY™ Glove Box features a large side entry door, 44.5W x 44.5H cm (171/2 x 171/2") for placing material or equipment into the box.
- Large side entry door
- Clear acrylic construction
- Adjustable levelers ensure stability
- Supplied stopcock is easy to assemble
Four adjustable levelers ensure glove box stability and leveling.
Hand entry through the 8" circular ports is customized to end user needs by selecting either the bellows type glove, economy sleeved glove, seamless sleeved glove or the iris port (54848-130), all sold separately.
Gas purging of the glove box is possible via the supplied and easily assembled stopcock. Made of 6.35 mm (1/4") clear acrylic.
BodyTextAccessories: Glove box port entry is fabricated of ten layers of silicone latex rubber, the 30 points of pliant material afford easy access and withdrawal while maintaining an excellent seal around the arm.
Customers Who Bought This Also Bought