SP Bel-Art Bellows Type Glove Box Gloves, Bel-Art Products, a part of SP
Catalog #: 47735-516
Supplier: Bel-Art Products, a Part of SP
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove size:L
- Length:76 cm (29 7/8")
- Description:Bellows and Gloves
- Latex/Latex-free:Latex
- Cat. no.:47735-516
- Supplier No.:H500250310
Specifications
About this item
Made from natural latex with a removable hand, the sleeves fit 20 cm (8") circular ports and 18×25 cm (7×10") oval ports.
- Natural latex construction
- Can house any sized gloves
- Leakproof
- Bellows allow cooling air circulation
The length of the extended sleeve and glove is approximately 76 cm (30").
When the glove and sleeve are separated, the sleeve remains attached to the box. Glove sizes are interchangeable, and almost any standard laboratory, surgical or disposable glove can be used.
Forms a leak-proof unit with O-ring construction integral with the box. The bellows allows cooling air circulation. Use with 47748-192 Clamping rings to hold gloves in place.
Ordering information: Gloves are sold by the pair.
Customers Who Bought This Also Bought