Order Entry
ContactUsLinkComponent
VWR* Disposable Tissue Grinder 15ml
VWR® Disposable Tissue Grinders
Catalog #: 47732-446
Supplier:  VWR International
Product available on GSA Advantage®
VWR* Disposable Tissue Grinder 15ml
VWR® Disposable Tissue Grinders
Catalog #: 47732-446
Supplier:  VWR International
Product available on GSA Advantage®
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Capacity:
    15 ml
  • Description:
    Conical
  • Cat. no.:
    47732-446

Specifications

About this item

These disposable tissue grinders are safe and easy to use.

  • Disposable
  • Safe and easy to use
  • Gamma sterilized

Their patented closed system has the ability to grind specimen in a sealed container, helping to prevent contact with the sample

Fully assembled and gamma sterilized. An extra cap and identification label are provided for storage, transport, and added safety. The 35 mL grinder (47732-448) is designed to be freestanding for easier handling.

The molded abrasive surface does not leave any sediment to obstruct examination of the sample.

Customers Who Bought This Also Bought