Static Dissipative Hot Process Gloves, Desco
Catalog #: 47731-309
Supplier: Desco
Product available on GSA Advantage®
Specifications
- Anti-static:Yes
- Glove Color:White
- Glove size:M
- Length:10”
- Disposable / reusable:Reusable
- Liner material:Nomex®
- Cat. no.:47731-309
- Supplier No.:68111
Specifications
About this item
Static dissipative hot process gloves are made to protect the operator's hands when handling products up to a temperature of 200 °F.
- Dissipative polyester material with Nomex® lining
- Resistance to ground: < 1×10E7 ohms Rgp tested per ESD SP15.1
- Color coded cuffs for size identification
- Non-scratch touchscreen compatible
- 4mm grounding snap
- Made in the United States of America
Dissipative polyester material with Nomex® lining protects the operator's hands when handling products up to a temperatures of 200 °F. Non-scratch touchscreen compatible feature allows the wearer to operate touchscreen monitors and other devices. A 4 mm grounding snap can be used with a coil cord to form a path to ground for the operator.
Compatible with wrist strap touch testers and continuous monitors.
Customers Who Bought This Also Bought