SP Bel-Art Indexed Racks, Bel-Art Products, a part of SP
Catalog #: 47730-730
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:25L x 10.5W x 5.6H cm (93/4 x 41/8 x 23/16")
- Description:Standard Numbering
- No. of Holes:90 (6×15)
- Cat. no.:47730-730
- Supplier No.:187450023
Specifications
About this item
Round holes with tight tolerances hold 13 mm tubes firmly for accurate processing, thus reducing lost samples and potential damage to instruments. Increased efficiency is achieved by using the numbered locations for programming, resulting in higher throughput.
- Designed for automated liquid handling systems
- Ideal when cell identification/location is critical
- Available in either standard or serpentine numbering patterns
- Numbers clearly silk-screened on the top of the rack
- Made of autoclavable white polypropylene
Typical applications include robotic sample processing equipment which uses 3 or 4 racks per unit.
Excellent tool for clinical laboratories in identifying test tube locations for multiple samples.
Customers Who Bought This Also Bought