VWR® Inserts for VWR® 11 mm Standard Opening Crimp-Top Vials
Catalog #: 46610-702
Supplier: VWR International
Specifications
- Cap included:No
- Capacity:0.20 ml
- Color:Clear
- Description:Insert with poly-support spring for standard mouth vials
- Material:Glass
- Cat. no.:46610-702
- Diameter ×H:5×29 mm
- Bottom Style:Conical, pulled point
Specifications
About this item
Customers Who Bought This Also Bought