HTS Transwell® 24-Well Permeable Supports System, Polystyrene, Sterile, Corning
Catalog #: 46610-178
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Pore size:0.4 µm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:RECs, ISO 14001 - Kennebunk
- Cat. no.:46610-178
- Packaging:Individually Wrapped
- Supplier No.:3379
Specifications
About this item
HTS insert plates are arrays of individual cell culture inserts connected by a rigid, robotics-friendly holder. This single-unit design makes insert plates ideal for running automated, high throughput drug transport (Caco-2 cells) cell toxicity studies or cell migration and invasion studies.
- Cell growth area is 0.33 cm²/well
- Choice of either polyester (PET) membrane (0.4 µm pore size) or polycarbonate (PC) membrane (0.49 m and 3.0 µm pore sizes)
- Treated for optimal cell attachment
- Sterile
The HTS Transwell-24 permeable support has an array of 24 wells with membrane inserts connected by a rigid, robotics-friendly tray that enables all 24 Transwell supports to be handled as a single unit.
Ordering information: Individual pack has two HTS Transwell-24 units loaded into two open reservoir trays and two individually wrapped 24-well plates. Bulk pack has 12 HTS Transwell-24 units loaded into 24-well plates only. Reservoirs may be purchased separately.
Customers Who Bought This Also Bought