Order Entry
ContactUsLinkComponent
VWR* Clear Plastic Lab Wrap
VWR® Lab Wrap, Clear Plastic
Catalog #: 46610-056
Supplier:  VWR International
Product available on GSA Advantage®
VWR* Clear Plastic Lab Wrap
VWR® Lab Wrap, Clear Plastic
Catalog #: 46610-056
Supplier:  VWR International
Product available on GSA Advantage®

Specifications

  • Length:
    30.5 m (100')
  • Width:
    305 mm (12")
  • Description:
    VWR® clear plastic lab wrap, roll core 4.2 cm
  • Cat. no.:
    46610-056

Specifications

About this item

Designed specifically for the lab, clear 100% polyethylene wrap handles easily without tangling, yet seals tightly to a beaker, flask, or Petri dish.

  • Low tangle properties
  • High cling properties
  • Ultra-clean film

Unique formulation yields ultra-clean film to ensure sample purity and eliminate contamination. Dispenser carton features a metal tear-off bar as well as flaps designed to keep the roll in the box.

Customers Who Bought This Also Bought