Nalgene® Laboratory Notebook, Acid-Free Paper, Thermo Scientific
Catalog #: 46000-404
Supplier: Thermo Fisher Scientific
Specifications
- Cat. no.:46000-404
- Length:281 mm (11")
- Width:216 mm (8.5")
- Supplier No.:6501-1000
Specifications
About this item
This laboratory notebook is designed for process record keeping and is ideal for research laboratories in securing patent protection as the page format includes a place for preparer and witness signatures
The notebook features 184 high-quality, acid-free paper pages, permanently bound and sewn. The polyethylene cover is waterproof. Cover color: burgundy. Page format: 6mm (1/4") grid.
Customers Who Bought This Also Bought