Order Entry
ContactUsLinkComponent
VWR*Maximum Protection Cleanroom Mask
VWR® Maximum Protection Cleanroom Face Masks
Catalog #: 414004-669
Supplier:  VWR International
VWR*Maximum Protection Cleanroom Mask
VWR® Maximum Protection Cleanroom Face Masks
Catalog #: 414004-669
Supplier:  VWR International

Specifications

  • Color:
    White
  • Description:
    Mask with ties
  • Bacterial filtration efficiency:
    99.3 - 99.7%
  • Dimensions:
    17.5L×9.5H cm (6⁷/₈×3³/₄")
  • Particle filtration efficiency:
    99.0 - 99.27%
  • Cat. no.:
    414004-669

Specifications

About this item

VWR® maximum protection cleanroom face masks offer superior bacteria and particulate protection, and are available in multiple styles to ensure security and comfort throughout extended use.

  • Superior protection against bacteria and particulates
  • Highly breathable and fluid-resistant
  • Low particle shedding
  • Soft and hypoallergenic
  • Latex-free
  • Malleable noseband ensures custom, secure seal

Cleanroom masks feature three-ply construction for superior particle and bacterial filtration efficiency.

Masks are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.

Available with spandex ear loops or polypropylene ties that are ultrasonically welded to maintain softness and protect against particulates. An encased, 12 cm (4³/₄") malleable steel noseband creates a secure facial seal and improves wearer comfort.

Packaging: Packaged 50 masks per heat-sealed, cleanroom-compatible bag, 10 bags per case.
Customers Who Bought This Also Bought