Specifications
- Color:Blue
- Description:Mask with ear loops
- Bacterial filtration efficiency:99.7 - 99.9%
- Dimensions:17.5L×9.5H cm (6⁷/₈×3³/₄")
- Particle filtration efficiency:99.30 - 99.57%
Specifications
About this item
VWR® advanced protection face masks offer excellent bacteria and particulate protection, and are available in multiple styles to provide security and comfort throughout extended use.
- Guards against bacteria and particulates
- Highly breathable and fluid resistant
- Malleable noseband ensures custom, secure seal
- Soft and hypoallergenic
- Latex-free
Masks feature three-ply construction for excellent particle and bacterial filtration efficiency. Available in two styles, with spandex ear loops or polypropylene ties ultrasonically welded to maintain softness and protect against particulates. An encased, 12 cm (4³/₄") malleable steel nose-band creates a secure facial seal and improves wearer comfort. Masks are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each product meets exacting quality standards. Products are validated through independent lab testing.