VWR® Maximum Protection Gowns made with Impervious Fabric
Catalog #: 414004-471
Supplier: VWR International
Specifications
- Clothing Size:XL
- Garment application:Medical,Food,Industrial,Pharmaceutical
- Closure type:Back fastening
- Color:White
- Tearing strength:13.7 (Widthwise Yarns)
- Tensile strength:20.3 (Filling)
- Particle shedding (Helmke Drum):Level I
- Bacterial filtration efficiency:>99.9%
- Water resistance:Pass
- Weight:58.58 g/m²
Specifications
About this item
These gowns are the cleanest and most durable within the entire VWR® Protection line of apparel.
- Full protection from fluids and light chemical splash
- Manufactured from fluid-impervious material
- Lowest level of particle shedding
- Clean, low-linting fabric
Gowns provide barrier protection against fluids, biologicals, particulates, and light chemical splash
Elastic cuffs and ties at the neck and waist ensure secure closure. Serged seams. Available in white or blue.
Gowns are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Appropriate for industrial, pharmaceutical, food processing, and certain environmental cleanup applications.
Customers Who Bought This Also Bought