Specifications
- Clothing Size:M
- Garment application:Laboratory
- Thickness:0.21 mm
- Weight:56 g/m²
- Cat. no.:414004-407
Specifications
About this item
VWR® Advanced Protection Frocks are manufactured from a specially formulated breathable microporous fabric that is exceptionally clean and durable
- Significant fluid and particulate barrier
- Durable, lightweight fabric
- Excellent breathability and water vapor transmission rate
- Soft tactile feel
- Appropriate for ISO 6 and higher
Garments feature snap collar and snap front, raglan sleeves, and elastic cuffs. Serged seams. Frocks are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
These low-linting garments provide a fluid barrier and dry-particulate protection, as well as resistance to common laboratory chemicals. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.