VWR® Advanced Lab Coats
Catalog #: 414004-377
Supplier: VWR International
Specifications
- Clothing Size:3XL
- Garment application:Cleanroom
- Color:White
- Particle shedding (Helmke Drum):Level II
- Bacterial filtration efficiency:0.999
- H₂O vapor transmission rate (avg.):777 g/m²/24 hrs.
- Water resistance:Pass
- Weight:56 g/m²
Specifications
About this item
Lab coats are manufactured from a specially formulated breathable microporous fabric that is exceptionally clean and durable.
- Significant fluid and particulate barrier
- Durable lightweight fabric
- Excellent breathability and water vapor transmission rate
- Soft tactile feel
These low-linting garments provide a fluid barrier and dry-particulate protection, as well as resistance to common laboratory chemicals. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.
Garments feature tapered collar, snap front, inset sleeves, elastic cuffs, and three pockets. Serged seams.
Lab coats are rigorously tested and manufactured under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Certifications: Lab coats are rigorously tested and manufactured in an ISO certified facility.
Customers Who Bought This Also Bought