Specifications
- Clothing Size:XXL
- Garment application:Laboratory
- Color:Blue
- Air permeability:95.3
- Tearing strength:2.6 (Widthwise Yarns)
- Water vapor transmission rate:965
- Tensile strength:16.1 (Filling)
- Particle shedding (Helmke Drum):Level II
- Bacterial filtration efficiency:0.9
- H₂O vapor transmission rate (avg.):965 g/m²/24 hrs.
- Water resistance:16.7
- Weight:50.45 g/m²
- Cat. no.:414004-322
Specifications
About this item
Coveralls are manufactured from a unique multilayered spunbonded-meltblown-spunbonded (SMS) fabric that offers high tensile strength while remaining soft, comfortable, and breathable.
Coveralls are manufactured from a unique multilayered spunbonded-meltblown-spunbonded (SMS) fabric that offers high tensile strength while remaining soft, comfortable, and breathable. These static-dissipative garments act as a fluid and particulate barrier without sacrificing comfort or restricting movement. They provide light chemical splash resistance. The material is low-linting and resistant to tears and punctures. Ideally suited for use in high-class protection areas of medical, industrial, laboratory, electronic, and pharmaceutical environments.
- Multilayer SMS material protection
- Light fluid and particulate barrier
- Excellent breathability
- No pockets
- Serged seams
These static-dissipative garments act as a fluid and particulate barrier without sacrificing comfort or restricting movement
Garments feature inset sleeves, front zipper, tapered collar, and elastic cuffs, ankles, and back. No pockets. Serged seams.
They provide light chemical splash resistance. The material is low-linting and resistant to tears and punctures. Ideally suited for use in high-class protection areas of medical, industrial, laboratory, electronic, and pharmaceutical environments.