Specifications
- Clothing Size:S
- Garment application:Laboratory
- Color:White
- Description:Coveralls
- Air permeability:0.06
- Tearing strength:4.8 (Widthwise Yarns)
- Water vapor transmission rate:733
- Tensile strength:25 (Filling)
- Particle shedding (Helmke Drum):Level II
- Bacterial filtration efficiency:0.999
- H₂O vapor transmission rate (avg.):777 g/m²/24 hrs.
- Water resistance:Pass
- Thickness:0.21 mm
- Weight:56 g/m²
Specifications
About this item
Coveralls are manufactured from a specially formulated breathable microporous fabric that is exceptionally clean and durable. These low-linting disposable garments provide a fluid barrier and dry-particulate protection, as well as resistance to common laboratory chemicals. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.
Coveralls are manufactured from a specially formulated breathable microporous fabric that is exceptionally clean and durable. These low-linting disposable garments provide a fluid barrier and dry-particulate protection, as well as resistance to common laboratory chemicals. Appropriate for industrial, pharmaceutical, food processing, construction, and certain environmental cleanup applications.
- Significant fluid and particulate barrier
- Durable, lightweight fabric
- Excellent breathability and water vapor transmission rate
- Soft tactile feel
All coveralls feature inset sleeves, front zipper, and elastic cuffs, ankles, and back
Coveralls are rigorously tested and manufactured in an ISO Certified facility under stringent process controls to ensure that each garment meets exacting quality standards and performs to specification. Lot controlled and validated through independent lab testing.
Available with an elastic hood and attached boot covers designed to reduce the risk of slipping in wet or dry conditions. Coveralls without a hood have a tapered collar. Serged seams. These advanced protection coveralls are made of PP.