VWR® Disposable Funnels
Catalog #: 414004-290
Supplier: VWR International
Specifications
- Material:Polystyrene
- Cat. no.:414004-290
- Top I.D.:55 mm
- Stem O.D.:7.4 mm
- Overall Height:71.5 mm
- Stem Length:27 mm
Specifications
About this item
Funnels are semi-transparent and are provided in a variety of stem lengths for varied pouring purposes.
- Tapered at a 60° angle
- Inside fluting
- Polystyrene or polypropylene construction
Disposable funnels are inexpensive and can be purchased in bulk packs.
Customers Who Bought This Also Bought