VWR® Disposable Funnels
Catalog #: 414004-288
Supplier: VWR International
Specifications
- Material:PP
- Top I.D.:65 mm
- Stem O.D.:7.5 mm
- Overall Height:75 mm
- Stem Length:22.6 mm
Specifications
About this item
Funnels are semi-transparent and are provided in a variety of stem lengths for varied pouring purposes.
- Tapered at a 60° angle
- Inside fluting
- Polystyrene or polypropylene construction
Disposable funnels are inexpensive and can be purchased in bulk packs.
Customers Who Bought This Also Bought