VWR® Disposable Transfer Pipettes with Reference Lines
Catalog #: 414004-037
Supplier: VWR International
Specifications
- Capacity:3 ml
- Sterility:Sterile
- Packaging:Individually Wrapped
- Overall Length:15.2 cm (6")
- Graduations:1 mL
- Maximum Graduation Volume:2 ml
Specifications
About this item
Pipettes are designed with a small tip to ensure consistent reproduction of the drop size.
- Polyethylene construction
- One-piece design
These one-piece polyethylene transfer pipettes feature reference lines at 1 and 2 ml.
Ordering information: Nonsterile pipettes are bulk packaged in two easy-to-use dispenser boxes of 500 each. Sterile pipettes are individually wrapped.
Customers Who Bought This Also Bought