Accessories for VWR® Microtube Storage Boxes
Catalog #: 40000-342
Supplier: VWR International
Specifications
- Dimensions:30.5L×15.7W×23.8H cm (12×6³⁄₁₆×9⅜")
- Description:Horizontal Freezer Racks for Upright Freezers
- Cat. no.:40000-342
Specifications
About this item
- Temperature Range: –80 to 121 °C (–112 to 249.8 °F)
Customers Who Bought This Also Bought