Corning® Disposable Anti-static Spatulas, Corning
Catalog #: 38888-612
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Length:24.9 cm (9¹³/₁₆")
- Sterility:Sterile
- Color:White
- Description:Spatula with narrow spoon/spoon
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Cat. no.:38888-612
- Supplier No.:3004
Specifications
About this item
These spatulas are designed to save time and to provide contamination-free samples. They eliminate the recycling and resterilizing necessary with reusable spatulas.
- Antistatic
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
Each spatula features two different tips to meet a variety of sampling requirements.
Ordering information: Available in five different configurations. Microspatulas available in two configurations.
Packaging: Individually packaged.
Customers Who Bought This Also Bought