VWR® Traceable® Flip-Stick™ Thermometer
Catalog #: 37000-422
Supplier: VWR International
Specifications
- Resolution:0.1° from –20 to 200°, 1° elsewhere
- Description:Flip-Stick Thermometer
- W×H:16×38 mm (5/8×11/2")
- Accuracy:±0.3 °C at tested points (0.0 °C and 90 °C)
- Length:Folded: 15 cm (6"); extended: 28 cm (11")
- Probe:11.4 cm (4½")
- Range:–50...300 °C (–58...572 °F)
Specifications
About this item
A stainless steel fold-up protected probe permits carrying on the wrist-strap or in a pocket.
A stainless steel fold-up protected probe permits carrying on the wrist-strap or in a pocket. Thermometer is shockproof in drop tests up to 1.5m (5'). Other features include °C/°F switch, minimum and maximum memory readings over any time period, and a hold switch (freezes display to capture a temperature). Unit has a big-digit, 1.9cm (3/4") display.
- Traceable®
- Flip-to-open design
- Shockproof
- Reads in °C and °F
Thermometer is shockproof in drop tests up to 1.5m (5'). Other features include °C/°F switch, minimum and maximum memory readings over any time period, and a hold switch (freezes display to capture a temperature). Unit has a big-digit, 1.9 cm (3/4") display.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Customers Who Bought This Also Bought