Order Entry
ContactUsLinkComponent
VWR* infrared Thermeter With Pocket Clip
VWR® Traceable® Infrared Thermometer with Pocket Clip
Catalog #: 36934-174
Supplier:  VWR International
VWR* infrared Thermeter With Pocket Clip
VWR® Traceable® Infrared Thermometer with Pocket Clip
Catalog #: 36934-174
Supplier:  VWR International

Specifications

  • Description:
    Infrared Thermometer with Pocket Clip
  • Distance to Spot Ratio:
    1:1
  • Cat. no.:
    36934-174
  • Range:
    –33...220 °C (–27...428 °F)

Specifications

About this item

Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.

Unit takes readings in less than a second. Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use. Unit takes both Celsius and Fahrenheit readings of solids, semi-solids, and liquids. Hold freezes the display at the current reading.

  • Traceable®
  • Simple point-and-shoot operation
  • Pocket-sized

Unit takes readings in less than a second

Unit takes readings in less than a second

Field of view is 1:1; thermometer can read a spot the size of 5 cm (2") from 5 cm (2") away. The fixed emissivity of 0.95 covers most applications. Features a handy pocket clip, key-chain, and lanyard. Display indicates low battery.

Unit takes both Celsius and Fahrenheit readings of solids, semi-solids, and liquids. Hold freezes the display at the current reading.

Certifications: A serial-numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with button cell battery.
Customers Who Bought This Also Bought