VWR® Traceable® Hygrometer/Thermometer
Catalog #: 36934-164
Supplier: VWR International
Specifications
- Description:Hygrometer/Thermometer
- Temperature accuracy:±1°C
- Temperature resolution:0.1°
- Humidity range:1 to 99% RH
- Humidity resolution:0.1% RH
- Humidity accuracy:±4% between 20 to 80% RH
- Temperature range:–40 to 70°C (–40 to 158°F)
- Dimensions:10.5W x 2.5D x 10.5H cm (41/8 x 1 x 41/8”)
- Weight:120.5 g (4.25 oz.)
- Cat. no.:36934-164
Specifications
About this item
Displays current, minimum, and maximum values for dew point, wet-bulb, humidity, and temperature.
- High/low alarm options
- Bright LCD digits
- Chemical-resistant, high-impact ABS plastic case
- Accurate temperature and water content readings
High/low alarms may be set in 0.1 increments for all four readings. Alarm sounds for one minute and a red LED flashes until reading returns to non-alarm conditions. LCD digits are 2.5 cm (1”) high. Case is constructed from high-impact, chemical-resistant ABS plastic.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology. Monitor also meets CLIA specification 493.1207 for monitoring temerature and humidity.
Ordering information: Supplied with two AA batteries.
Customers Who Bought This Also Bought