SP Bel-Art Write-On™ Single-Roll Label Tape Dispenser, Bel-Art Products, a part of SP
Catalog #: 36443-003
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:36443-003
- Weight:1.8 kg (4 lbs.)
- Supplier No.:134610000
Specifications
About this item
Convenient dispenser holds and releases tape cut to user specifications.
- Epoxy-coated steel platform
- Accommodates left- and right-handed users
- Non-skid pads support weighted base
Writing platform accommodates both left and right handed users for labeling tape prior to dispensing
The 7.6 cm (3") core fits standard tape rolls up to 25 mm (1") wide, and accepts tape rolls with a maximum diameter of 13.3 cm (5¼"). The base is 21.3x8.7x9.5 cm (8³/₈x3³/₈x3³/₄"), with a 10.2x15.2 cm (4x6") platform. Shipping weight is 1.8kg (4 lbs.). The dispenser accepts SCIENCEWARE® Write-On™ Label Tape in both 40 yard and 60 yard rolls.
The epoxy-coated steel platform features finger holes for releasing the tape, and a cut-off edge for one-handed use. A weighted base with non-skid pads prevents sliding or lifting.
Ordering information: Tape not included.
Customers Who Bought This Also Bought