VWR® Soil Analysis ASTM Hydrometers, Traceable to NIST
Catalog #: 34792-001
Supplier: VWR International
Specifications
- Accuracy:±1 g/L
- Length:280 mm
- Description:Soil Analysis Hydrometer
- Cat. no.:34792-001
- ASTM No.:152H
- Graduations:1.0
- Range:SG -5/60 g/L
Specifications
About this item
Used to determine the specific gravity of soil in the range of 0.995 to 1.038, or -5 to 60 g/L (using a weight by volume scale), these hydrometers conform to the accuracy requirements of ASTM hydrometers.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 68 /68 °F
- Hand inspected by our U.S. quality team
Used to determine the specific gravity of soil in the range of 0.995 to 1.038, or -5 to 60 g/L (using a weight by volume scale), these hydrometers conform to the accuracy requirements of ASTM hydrometers.
Certifications: Traceable to NIST.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Customers Who Bought This Also Bought