VWR® Salt Brine Plain Form Hydrometers, Traceable to NIST
Catalog #: 34785-006
Supplier: VWR International
Specifications
- Accuracy:±0.5% by weight
- Length:300 mm (11.8")
- Description:Plain Form Salt Brine Hydrometers
- Cat. no.:34785-006
- Range:0 - 26.5%
- Subdivisions:0.5%
Specifications
About this item
Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation.
Tested and calibrated in an exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST and DKD/PTB.
- Lead free ballast and glass
- Individually serialized
- Temperature standardization: 15 °C (60 °F)
- Hand inspected by our U.S. quality team
Used for measuring sodium chloride saturation of salt brines in various industries including food, fishing, and transportation.
Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5%.
Packaging: Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Caution: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Customers Who Bought This Also Bought